Blk Nyln Psh Type Retainer 9mm Hole Siz
- Mfr # 13383PK
- Zoro # G3658455
product price:Â
$
13.15
/ea
Key Features
Hole Size
23/64" (9mm)
Stem Length
13mm
Flange Diameter
17mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13383PK
- Zoro #
- G3658455
- UPC #
- -
- Country of Origin
- China
Dimensions
- Hole Size
- 23/64" (9mm)
- Stem Length
- 13mm
- Flange Diameter
- 17mm
Details
- Item
- Blk Nyln Psh Type Retainer 9mm Hole Siz
Description
Blk Nyln Psh Type Retainer 9mm Hole Siz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.