Shop DISCO
See all product information
Create Account
Blk Nyln Push Type Ret 10.5mm Hole 25mm
- Mfr # 10378PK
- Zoro # G3639458
product price:Â
$
5.15
/ea
Sold in multiples of 2 for
$10.30
Key Features
Flange Diameter
25mm
Stem Length
22.5mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10378PK
- Zoro #
- G3639458
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Flange Diameter
- 25mm
- Stem Length
- 22.5mm
Details
- Item
- Blk Nyln Push Type Ret 10.5mm Hole 25mm
Description
Blk Nyln Push Type Ret 10.5mm Hole 25mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.