Blk Nyln Push Type Ret 6.3mm Hole 13mm S
- Mfr # 17598PK
- Zoro # G3666898
product price:Â
$
7.59
/ea
Sold in multiples of 2 for
$15.18
Key Features
Stem Length
13mm
Hole Size
1/4" (6.30mm)
Flange Diameter
15mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17598PK
- Zoro #
- G3666898
- UPC #
- -
- Country of Origin
- China
Dimensions
- Stem Length
- 13mm
- Hole Size
- 1/4" (6.30mm)
- Flange Diameter
- 15mm
Details
- Item
- Blk Nyln Push Type Ret 6.3mm Hole 13mm S
Description
Blk Nyln Push Type Ret 6.3mm Hole 13mm S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.