Zoro Homepage

Blk Nyln Push Type Ret 6.3mm Hole Size 15mm Stem L PK15

  • Mfr # 13336PK

  • Zoro # G3658175


product price: $8.49
/ea

Key Features

Stem Length
15mm
Head Diameter
15mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13336PK
Zoro #
G3658175
UPC #
-
Country of Origin
China

Dimensions

Stem Length
15mm
Head Diameter
15mm

Details

Item
Blk Nyln Push Type Ret 6.3mm Hole Size

Description

Blk Nyln Push Type Ret 6.3mm Hole Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.