Blk Nyln Push Type Ret 6mm Hole 14mm Hd
- Mfr # 9947PK
- Zoro # G3679769
product price:Â
$
8.39
/ea
Key Features
Head Diameter
14mm
Stem Length
14mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9947PK
- Zoro #
- G3679769
- UPC #
- -
- Country of Origin
- China
Dimensions
- Head Diameter
- 14mm
- Stem Length
- 14mm
Details
- Item
- Blk Nyln Push Type Ret 6mm Hole 14mm Hd
Description
Blk Nyln Push Type Ret 6mm Hole 14mm Hd
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.