Shop DISCO
See all product information
Create Account
Blk Nyln Push Type Ret 8.5mm Hole 10mm S
- Mfr # 12177PK
- Zoro # G3652058
product price:Â
$
8.39
/ea
Sold in multiples of 2 for
$16.78
Key Features
Hole Size
21/64" (8.50mm)
Head Diameter
14mm
Stem Length
10mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12177PK
- Zoro #
- G3652058
- UPC #
- -
- Country of Origin
- China
- Item
- Blk Nyln Push Type Ret 8.5mm Hole 10mm S
Dimensions
- Hole Size
- 21/64" (8.50mm)
- Head Diameter
- 14mm
- Stem Length
- 10mm
Description
Blk Nyln Push Type Ret 8.5mm Hole 10mm S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.