Blk Nyln Push Type Retainer 9mm Hole Siz
- Mfr # 12074PK
- Zoro # G3651437
product price:Â
$
9.39
/ea
Key Features
Material
Nylon
Head Diameter
16mm
Overall Length
9/16 Inch
Flange Diameter
7/8 Inch
Shaft Diameter (in)
23/64 Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12074PK
- Zoro #
- G3651437
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Head Diameter
- 16mm
- Overall Length
- 9/16 Inch
- Flange Diameter
- 7/8 Inch
- Shaft Diameter (in)
- 23/64 Inch
Details
- Item
- Blk Nyln Push Type Retainer 9mm Hole Siz
- Material
- Nylon
- Color
- Black
Description
Blk Nyln Push Type Retainer 9mm Hole Siz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.