Shop DISCO
See all product information
Create Account
Blk Nyln Radiator Retainers 10mm Hole 13
- Mfr # 9687PK
- Zoro # G3678107
product price:Â
$
8.99
/ea
Key Features
Stem Length
13mm
Hole Size
25/64" (10mm)
Flange Diameter
20mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9687PK
- Zoro #
- G3678107
- UPC #
- -
- Country of Origin
- United States
- Item
- Blk Nyln Radiator Retainers 10mm Hole 13
Dimensions
- Stem Length
- 13mm
- Hole Size
- 25/64" (10mm)
- Flange Diameter
- 20mm
Description
Blk Nyln Radiator Retainers 10mm Hole 13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.