Zoro Homepage

Blk Nyln Retaining Clips 7mm Hole Size 16mm Stem L PK50

  • Mfr # 1579PK

  • Zoro # G3664579


product price: $12.45
/ea

Key Features

Material
Nylon
Shaft Diameter (in)
5/16 Inch
Head Diameter
20mm
Color/Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1579PK
Zoro #
G3664579
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Shaft Diameter (in)
5/16 Inch
Head Diameter
20mm

Details

Item
Blk Nyln Retaining Clips 7mm Hole Size
Material
Nylon
Color/Finish
Black

Description

Blk Nyln Retaining Clips 7mm Hole Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.