Blk Nyln Retainng Clps 8mm Hole Size 1
- Mfr # 12017PK
- Zoro # G3651044
product price:Â
$
10.65
/ea
Key Features
Material
Nylon
Shaft Diameter (in)
5/16 Inch
Color
Black
Overall Length
9/16 Inch
Head Diameter
18mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12017PK
- Zoro #
- G3651044
- UPC #
- -
- Country of Origin
- China
Dimensions
- Shaft Diameter (in)
- 5/16 Inch
- Overall Length
- 9/16 Inch
- Head Diameter
- 18mm
Details
- Item
- Blk Nyln Retainng Clps 8mm Hole Size 1
- Material
- Nylon
- Color
- Black
Description
Blk Nyln Retainng Clps 8mm Hole Size 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.