Blk Nyln Rocker Mldg Clips 9mmx10mm Hole
- Mfr # 12128PK
- Zoro # G3651665
product price:Â
$
10.59
/ea
Key Features
Stem Length
16mm
Hole Size
9mm x 10mm
Head Size
11mm x 20mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12128PK
- Zoro #
- G3651665
- UPC #
- -
- Country of Origin
- China
Dimensions
- Stem Length
- 16mm
- Hole Size
- 9mm x 10mm
- Head Size
- 11mm x 20mm
Details
- Item
- Blk Nyln Rocker Mldg Clips 9mmx10mm Hole
Description
Blk Nyln Rocker Mldg Clips 9mmx10mm Hole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.