Blk Nyln Rocker Mldg Ret 8mm Hole Size 1
- Mfr # 11123PK
- Zoro # G3645094
product price:Â
$
8.49
/ea
Key Features
Overall Length
10mm
Shaft Diameter (in)
5/16 Inch
Flange Diameter
5/16 Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11123PK
- Zoro #
- G3645094
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 10mm
- Shaft Diameter (in)
- 5/16 Inch
- Flange Diameter
- 5/16 Inch
Details
- Item
- Blk Nyln Rocker Mldg Ret 8mm Hole Size 1
Description
Blk Nyln Rocker Mldg Ret 8mm Hole Size 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.