Shop DISCO
See all product information
Create Account
Blk Nyln Rocker Panel Ret 6mm Hole Size
- Mfr # 9783PK
- Zoro # G3678606
product price:Â
$
9.19
/ea
Key Features
Stem Length
20mm
Flange Diameter
11mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9783PK
- Zoro #
- G3678606
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Blk Nyln Rocker Panel Ret 6mm Hole Size
Dimensions
- Stem Length
- 20mm
- Flange Diameter
- 11mm
Description
Blk Nyln Rocker Panel Ret 6mm Hole Size
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.