Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blk Nyln Screw Grommets No 10 Screw Size 11mm Stem L PK25

  • Mfr # 17833PK

  • Zoro # G3667293


product price: $9.35
/ea

Key Features

Stem Length
11mm
Screw Size
#10 (4.80mm)
Head Diameter
20mm
Hole Size
11.50 x 7.50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17833PK
Zoro #
G3667293
UPC #
-
Country of Origin
United States

Dimensions

Stem Length
11mm
Screw Size
#10 (4.80mm)
Head Diameter
20mm
Hole Size
11.50 x 7.50mm

Details

Item
Blk Nyln Screw Grommets #10 Screw Size 1

Description

Blk Nyln Screw Grommets #10 Screw Size 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.