Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blk Nyln Screw Grommets No 6 Screw 7.1mmX20.3mm Hole PK25

  • Mfr # 1407PK

  • Zoro # G3661745


product price: $9.49
/ea

Key Features

Head Size
14.7mm x 20.8mm
Stem Length
16.5mm
Hole Size
7.1mm x 20.3mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1407PK
Zoro #
G3661745
UPC #
-
Country of Origin
United States

Dimensions

Head Size
14.7mm x 20.8mm
Stem Length
16.5mm
Hole Size
7.1mm x 20.3mm

Details

Item
Blk Nyln Screw Grommets #6 Screw 7.1mmx2

Description

Blk Nyln Screw Grommets #6 Screw 7.1mmx2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.