Zoro Homepage

Blk Nyln Screw Grommets No 8 Screw Size 16mm Stem L PK15

  • Mfr # 12725PK

  • Zoro # G3655253


product price: $3.85
/ea
Sold in multiples of 2 for $7.70

Key Features

Head Size
12mm
Square Hole
10mm x 10mm
Stem Length
16mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12725PK
Zoro #
G3655253
UPC #
-
Country of Origin
China

Dimensions

Head Size
12mm
Stem Length
16mm

Details

Item
Blk Nyln Screw Grommets #8 Screw Size 16
Square Hole
10mm x 10mm

Description

Blk Nyln Screw Grommets #8 Screw Size 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.