Shop DISCO
See all product information
Create Account
Blk Nyln Slotted Grille Ret 5.7mm Stem D
- Mfr # 11983PK
- Zoro # G3650886
product price:Â
$
10.89
/ea
Key Features
For Use On
Camaro 2010, Cadillac SRS & SRX
Stem Diameter
5.8mm
Head Diameter
25mm
Stem Length
25.5mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11983PK
- Zoro #
- G3650886
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Stem Diameter
- 5.8mm
- Head Diameter
- 25mm
- Stem Length
- 25.5mm
Details
- Item
- Blk Nyln Slotted Grille Ret 5.7mm Stem D
- For Use On
- Camaro 2010, Cadillac SRS & SRX
Description
Blk Nyln Slotted Grille Ret 5.7mm Stem D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.