Zoro Homepage

Blk Nyln Torx Screw Ret 6mm Hole Size 18mm Stem L PK25

  • Mfr # 11234PK

  • Zoro # G3645758


product price: $7.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11234PK
Zoro #
G3645758
UPC #
-
Country of Origin
China

Details

Item
Blk Nyln TorxScrew Ret 6mm Hole Size

Description

Blk Nyln TorxScrew Ret 6mm Hole Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.