Blk Nyln Trim Panel Ret 1/4" Hole Sze 1
- Mfr # 9345PK
- Zoro # G3676926
product price:Â
$
5.19
/ea
Sold in multiples of 2 for
$10.38
Key Features
Head Diameter
1"
Stem Length
1 7/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9345PK
- Zoro #
- G3676926
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Head Diameter
- 1"
- Stem Length
- 1 7/16"
Details
- Item
- Blk Nyln Trim Panel Ret 1/4" Hole Sze 1
Description
Blk Nyln Trim Panel Ret 1/4 In. Hole Sze 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.