Blk Nyln Weatherstrip Ret 5mm Hole Size
- Mfr # 12455PK
- Zoro # G3653494
product price:Â
$
8.15
/ea
Sold in multiples of 2 for
$16.30
Key Features
Stem Length
8mm
Head Diameter
10mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12455PK
- Zoro #
- G3653494
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- Blk Nyln Weatherstrip Ret 5mm Hole Size
Dimensions
- Stem Length
- 8mm
- Head Diameter
- 10mm
Description
Blk Nyln Weatherstrip Ret 5mm Hole Size
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.