Shop DISCO
See all product information
Create Account
Blk Nyln Weatherstrip Ret 8mm Hole Size
- Mfr # 10660PK
- Zoro # G3641506
product price:Â
$
8.79
/ea
Key Features
Stem Length
9.3mm
Head Diameter
16mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10660PK
- Zoro #
- G3641506
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Stem Length
- 9.3mm
- Head Diameter
- 16mm
Details
- Item
- Blk Nyln Weatherstrip Ret 8mm Hole Size
Description
Blk Nyln Weatherstrip Ret 8mm Hole Size
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.