Blk Push Type Retainers 7mm Hole Size 30
- Mfr # 11918PK
- Zoro # G3650588
product price:Â
$
10.59
/ea
Key Features
Stem Length
30.50mm
Head Diameter
12.70mm
Hole Size
9/32" (7mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11918PK
- Zoro #
- G3650588
- UPC #
- -
- Country of Origin
- China
- Item
- Blk Push Type Retainers 7mm Hole Size 30
Dimensions
- Stem Length
- 30.50mm
- Head Diameter
- 12.70mm
- Hole Size
- 9/32" (7mm)
Description
Blk Push Type Retainers 7mm Hole Size 30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.