Shop DISCO
See all product information
Create Account
Blk Radiator Push Type Ret 7mm Hole 12mm
- Mfr # 15027PK
- Zoro # G3662883
product price:Â
$
8.79
/ea
Key Features
Head Diameter
18mm
Hole Size
9/32" (7mm)
Stem Length
12mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15027PK
- Zoro #
- G3662883
- UPC #
- -
- Country of Origin
- China
Dimensions
- Head Diameter
- 18mm
- Hole Size
- 9/32" (7mm)
- Stem Length
- 12mm
Details
- Item
- Blk Radiator Push Type Ret 7mm Hole 12mm
Description
Blk Radiator Push Type Ret 7mm Hole 12mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.