Blk Rear Window Mldg Clips 17.25mm
- Mfr # 9874PK
- Zoro # G3679288
product price:Â
$
12.19
/ea
Key Features
Width
17.25mm
Length
20mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9874PK
- Zoro #
- G3679288
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 17.25mm
- Length
- 20mm
Details
- Item
- Blk Rear Window Mldg Clips 17.25mm
Description
Blk Rear Window Mldg Clips 17.25mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.