Shop DISCO
See all product information
Create Account
Blk/Wht Garnish Ret 8mm Hole Size 13mm S
- Mfr # 9076PK
- Zoro # G3675849
product price:Â
$
3.49
/ea
Sold in multiples of 3 for
$10.47
Key Features
Top Head Diameter
18mm
Hole Size
5/16" (8mm)
Stem Length
13mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9076PK
- Zoro #
- G3675849
- UPC #
- -
- Country of Origin
- Japan
- Item
- Blk/Wht Garnish Ret 8mm Hole Size 13mm S
Dimensions
- Top Head Diameter
- 18mm
- Hole Size
- 5/16" (8mm)
- Stem Length
- 13mm
Description
Blk/Wht Garnish Ret 8mm Hole Size 13mm S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.