Shop DISCO
See all product information
Create Account
Blk/Wht Moulding Clips 7mm Hole 9mm Stem
- Mfr # 14958PK
- Zoro # G3662838
product price:Â
$
11.49
/ea
Key Features
Top Head Size
13 x 13.50mm
Hole Size
9/32" (7mm)
Stem Length
9mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14958PK
- Zoro #
- G3662838
- UPC #
- -
- Country of Origin
- China
- Item
- Blk/Wht Moulding Clips 7mm Hole 9mm Stem
Dimensions
- Top Head Size
- 13 x 13.50mm
- Hole Size
- 9/32" (7mm)
- Stem Length
- 9mm
Description
Blk/Wht Moulding Clips 7mm Hole 9mm Stem
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.