Blk/Wht Nyln Bumper Ret 11mm Hole 20mm S
- Mfr # 12020PK
- Zoro # G3651096
product price:Â
$
7.39
/ea
Sold in multiples of 2 for
$14.78
Key Features
Stem Length
20mm
Flange Diameter
24mm
Shoulder
3mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12020PK
- Zoro #
- G3651096
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Stem Length
- 20mm
- Flange Diameter
- 24mm
Details
- Item
- Blk/Wht Nyln Bumper Ret 11mm Hole 20mm S
- Shoulder
- 3mm
Description
Blk/Wht Nyln Bumper Ret 11mm Hole 20mm S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.