Blue Nyln Door Panel Ret 8mm Hole 13mm S
- Mfr # 12044PK
- Zoro # G3651175
product price:Â
$
7.79
/ea
Sold in multiples of 2 for
$15.58
Key Features
Hole Size
5/16" (8mm)
Top Head Diameter
13mm
Stem Length
13mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12044PK
- Zoro #
- G3651175
- UPC #
- -
- Country of Origin
- China
Dimensions
- Hole Size
- 5/16" (8mm)
- Top Head Diameter
- 13mm
- Stem Length
- 13mm
Details
- Item
- Blue Nyln Door Panel Ret 8mm Hole 13mm S
Description
Blue Nyln Door Panel Ret 8mm Hole 13mm S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.