Shop DISCO
See all product information
Create Account
Blue Nyln Door Rod End Clips 4.0mm Rod S
- Mfr # 10197PK
- Zoro # G3638776
product price:Â
$
7.19
/ea
Sold in multiples of 2 for
$14.38
Key Features
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10197PK
- Zoro #
- G3638776
- UPC #
- -
- Country of Origin
- China
- Item
- Blue Nyln Door Rod End Clips 4.0mm Rod S
- Color
- Blue
Description
Blue Nyln Door Rod End Clips 4.0mm Rod S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.