Shop DISCO
See all product information
Create Account
Blue Nyln Fully Insul Tee Tap 18-14 Gg
- Mfr # 12169PK
- Zoro # G3652049
product price:Â
$
3.15
/ea
Sold in multiples of 3 for
$9.45
Key Features
Length
3/4"
Wire Gauge
18-14 ga
Terminal Type
T-tap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12169PK
- Zoro #
- G3652049
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 3/4"
Details
- Item
- Blue Nyln Fully Insul Tee Tap 18-14 Gg
- Color
- Blue
- Wire Gauge
- 18-14 ga
- Terminal Type
- T-tap
Description
Blue Nyln Fully Insul Tee Tap 18-14 Gg
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.