Shop DISCO
See all product information
Create Account
Blue Nyln Rocker Mldg Ret 10mm Hole 15mm
- Mfr # 12520PK
- Zoro # G3654176
product price:Â
$
9.49
/ea
Key Features
Hole Size
10mm x 12mm
Stem Length
15mm
Head Size
16mm x 18mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12520PK
- Zoro #
- G3654176
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Hole Size
- 10mm x 12mm
- Stem Length
- 15mm
- Head Size
- 16mm x 18mm
Details
- Item
- Blue Nyln Rocker Mldg Ret 10mm Hole 15mm
Description
Blue Nyln Rocker Mldg Ret 10mm Hole 15mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.