Shop DISCO
See all product information
Create Account
Blue Vinyl 16-14 WireTerminal 1/4" Stud
- Mfr # 3520PK50
- Zoro # G3669366
product price:Â
$
5.25
/ea
Sold in multiples of 2 for
$10.50
Key Features
Termination Style
Crimp Termination Only
Terminal Shape
Standard Ring Tongue
Insulation Color
Blue
Insulation Coverage
Partial Coverage
Minimum Wire Size
16 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3520PK50
- Zoro #
- G3669366
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Minimum Wire Size
- 16 AWG
- Maximum Wire Size
- 14 AWG
- Stud Size
- 1/4 in
Details
- Item
- Ring Terminal
- Termination Style
- Crimp Termination Only
- Terminal Shape
- Standard Ring Tongue
- Insulation Color
- Blue
- Insulation Coverage
- Partial Coverage
- Insulation Type
- Vinyl
Description
Blue Vinyl 16-14 WireTerminal 1/4 In. Stud
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.