Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brwn Nyln Screw Grommets No 14 Screw Size 16mm Stem L PK15

  • Mfr # 13440PK

  • Zoro # G3658909


product price: $9.49
/ea

Key Features

Head Size
15mm x 19mm
Stem Length
16mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13440PK
Zoro #
G3658909
UPC #
-
Country of Origin
China

Dimensions

Head Size
15mm x 19mm
Stem Length
16mm

Details

Item
Brwn Nyln Screw Grommets #14 Screw Size

Description

Brwn Nyln Screw Grommets #14 Screw Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.