Cable Tie, 11 in L, 2.95 in Max Bundle Dia., White, Nylon, 50 lb Strength, 1000 PK
Mfr # 12326B
Zoro # G815504134
product price: $62.35
/pk 1000, $0.06/eaKey Features
Nominal Length
11 in
Width
3/16 in
Nominal Max. Bundle Dia.
2.95 in
Color
White
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12326B
Zoro #
G815504134
UPC #
-
Country of Origin
China
Dimensions
Nominal Length
11 in
Width
3/16 in
Nominal Max. Bundle Dia.
2.95 in
Details
Item
Cable Tie
Color
White
Material
Nylon
Tensile Strength
50 lb
Description
Nylon Cable Ties,11 in Long0, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.