Cable Tie, 11 in L, 3 in Max Bundle Dia., Black, Nylon, 50 lb Strength, 100 PK
Mfr # 1703PK
Zoro # G015482164
product price: $7.55
/pk 100, $0.08/eaSold in multiples of 2 for $15.10
Key Features
Cable Tie Style
UV Resistant
Nominal Length
11 in
Nominal Max. Bundle Dia.
3 in
Color
Black
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1703PK
Zoro #
G015482164
UPC #
-
Country of Origin
United States
Dimensions
Nominal Length
11 in
Nominal Max. Bundle Dia.
3 in
Details
Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Nylon
Tensile Strength
50 lb
Description
Black Nylon Cable Ties,11 In. L,50 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.