Cable Tie, 14 in L, 3.09 in Max Bundle Dia., Natural, Nylon, 50 lb Strength, 50 PK
Mfr # 12344PK
Zoro # G315504146
product price: $14.19
/pk 50, $0.28/eaKey Features
Cable Tie Style
Stainless Steel Tongue
Nominal Length
14 in
Width
3/16 in
Nominal Max. Bundle Dia.
3.09 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12344PK
Zoro #
G315504146
UPC #
-
Country of Origin
China
Dimensions
Nominal Length
14 in
Width
3/16 in
Nominal Max. Bundle Dia.
3.09 in
Details
Item
Cable Tie
Cable Tie Style
Stainless Steel Tongue
Color
Natural
Material
Nylon
Tensile Strength
50 lb
Description
Neutral Nylon Cable Ties,14 In. L, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.