Cable Tie, 14 in L, 4 in Max Bundle Dia., Black, Nylon, 120 lb Strength, 100 PK
Mfr # 9724PK
Zoro # G815507869
product price: $20.59
/pk 100, $0.21/eaKey Features
Cable Tie Style
UV Resistant
Nominal Length
14 in
Nominal Max. Bundle Dia.
4 in
Color
Black
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9724PK
Zoro #
G815507869
UPC #
-
Country of Origin
United States
Dimensions
Nominal Length
14 in
Nominal Max. Bundle Dia.
4 in
Details
Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Nylon
Tensile Strength
120 lb
Description
Black Nylon Cable Ties,120 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.