Cable Tie, 14 in L, 4.07 in Max Bundle Dia., Black, Nylon, 120 lb Strength, 100 PK
Mfr # 12334PK100
Zoro # G415504107
product price: $18.25
/pk 100, $0.18/eaKey Features
Cable Tie Style
Heavy Duty
Nominal Length
14 in
Width
0.305 in
Nominal Max. Bundle Dia.
4.07 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12334PK100
Zoro #
G415504107
UPC #
-
Country of Origin
China
Dimensions
Nominal Length
14 in
Width
0.305 in
Nominal Max. Bundle Dia.
4.07 in
Details
Item
Cable Tie
Cable Tie Style
Heavy Duty
Color
Black
Material
Nylon
Tensile Strength
120 lb
Description
Black Nylon Cable Ties,14 In. Long, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.