Cable Tie, 14 in L, 4.09 in Max Bundle Dia., Black, Nylon, 50 lb Strength, 100 PK
Mfr # 12337PK
Zoro # G715504111
product price: $9.35
/pk 100, $0.09/eaKey Features
Nominal Length
14 in
Width
3/16 in
Nominal Max. Bundle Dia.
4.09 in
Color
Black
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12337PK
Zoro #
G715504111
UPC #
-
Country of Origin
China
Dimensions
Nominal Length
14 in
Width
3/16 in
Nominal Max. Bundle Dia.
4.09 in
Details
Item
Cable Tie
Color
Black
Material
Nylon
Tensile Strength
50 lb
Description
Blk Nylon Mounting Cable Ties 14 In.L, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.