Cable Tie, 14 in L, 4.44 in Max Bundle Dia., Stainless Steel, 120 lb Strength, 50 PK
Mfr # 12343PK
Zoro # G415504145
product price: $23.65
/pk 50, $0.47/eaKey Features
Cable Tie Style
Heavy Duty
Nominal Length
14 in
Width
3/16 in
Nominal Max. Bundle Dia.
4.44 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12343PK
Zoro #
G415504145
UPC #
-
Country of Origin
China
Dimensions
Nominal Length
14 in
Width
3/16 in
Nominal Max. Bundle Dia.
4.44 in
Details
Item
Cable Tie
Cable Tie Style
Heavy Duty
Material
Stainless Steel
Tensile Strength
120 lb
Description
Cable Ties,14 In. Long,316 SS, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.