
Cable Tie, 170 mm L, 40 mm Max Bundle Dia., Black, Nylon, 25 PK
Mfr # 15711PK
Zoro # G5945401
product price: $11.39
/pk 25, $0.46/eaKey Features
Cable Tie Style
Mountable
Nominal Length
170 mm
Nominal Max. Bundle Dia.
40 mm
Color
Black
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15711PK
Zoro #
G5945401
UPC #
841449104573
Country of Origin
Taiwan, Province of China
Dimensions
Nominal Length
170 mm
Nominal Max. Bundle Dia.
40 mm
Details
Item
Cable Tie
Cable Tie Style
Mountable
Color
Black
Material
Nylon
Description
Push Mount Cable Ties,13mm Hole, PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.