Cable Tie, 21 in L, 6.40 in Max Bundle Dia., Natural, Nylon, 120 lb Strength, 50 PK

  • Mfr # 12329PK

  • Zoro # G315504115


product price: $15.15
/pk 50, $0.30/ea

Key Features

Nominal Length
21 in
Width
0.305 in
Nominal Max. Bundle Dia.
6.40 in
Material
Nylon
Tensile Strength
120 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12329PK
Zoro #
G315504115
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
21 in
Width
0.305 in
Nominal Max. Bundle Dia.
6.40 in

Details

Item
Cable Tie
Color
Natural
Material
Nylon
Tensile Strength
120 lb

Description

Neutral Nylon Cable Ties,21 In. L, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.