Cable Tie, 4 in L, 0.805 in Max Bundle Dia., White, Nylon, 18 lb Strength, 100 PK
Mfr # 12324PK
Zoro # G415482160
product price: $1.15
/pk 100, $0.01/eaSold in multiples of 7 for $8.05
Key Features
Nominal Length
4 in
Width
3/32 in
Nominal Max. Bundle Dia.
0.805 in
Color
White
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12324PK
Zoro #
G415482160
UPC #
-
Country of Origin
China
Dimensions
Nominal Length
4 in
Width
3/32 in
Nominal Max. Bundle Dia.
0.805 in
Details
Item
Cable Tie
Color
White
Material
Nylon
Tensile Strength
18 lb
Description
Neutral Nylon Cable Ties,4 In. L, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.