Cable Tie, 4 in L, 7/8 in Max Bundle Dia., Black, Nylon, 18 lb Strength, 100 PK
Mfr # 1700PK
Zoro # G515482169
product price: $1.89
/pk 100, $0.02/eaSold in multiples of 4 for $7.56
Key Features
Cable Tie Style
UV Resistant
Nominal Length
4 in
Nominal Max. Bundle Dia.
7/8 in
Color
Black
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1700PK
Zoro #
G515482169
UPC #
-
Country of Origin
United States
Dimensions
Nominal Length
4 in
Nominal Max. Bundle Dia.
7/8 in
Details
Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Nylon
Tensile Strength
18 lb
Description
Black Nylon Cable Ties,4 In. L,18 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.