Cable Tie, 48 in L, 14.80 in Max Bundle Dia., Black, Nylon, 175 lb Strength, 50 PK
Mfr # 13431PK
Zoro # G715504135
product price: $37.25
/pk 50, $0.75/eaKey Features
Cable Tie Style
Heavy Duty
Nominal Length
48 in
Width
0.350 in
Nominal Max. Bundle Dia.
14.80 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13431PK
Zoro #
G715504135
UPC #
-
Country of Origin
China
Dimensions
Nominal Length
48 in
Width
0.350 in
Nominal Max. Bundle Dia.
14.80 in
Details
Item
Cable Tie
Cable Tie Style
Heavy Duty
Color
Black
Material
Nylon
Tensile Strength
175 lb
Description
Black Nylon Cable Ties,48 In. L, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.