Zoro Homepage

Cable Tie, 5 in L, Black, Nylon, 20 PK

  • Mfr # 12046PK20

  • Zoro # G315504139


product price: $12.19
/pk 20, $0.61/ea

Key Features

Cable Tie Style
Releasable
Nominal Length
5 in
Color
Black
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12046PK20
Zoro #
G315504139
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
5 in

Details

Item
Cable Tie
Cable Tie Style
Releasable
Color
Black
Material
Nylon

Description

Black Nylon Cable Ties,8 mm Hole, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.