Cable Tie, 7-1/2 in L, 1-3/16 in Max Bundle Dia., Black, Nylon, 50 lb Strength, 25 PK
Mfr # 12286PK
Zoro # G915504140
product price: $7.59
/pk 25, $0.30/ea
Sold in multiples of 2 for $15.18
Key Features
Cable Tie Style
Mountable, UV Resistant
Nominal Length
7-1/2 in
Nominal Max. Bundle Dia.
1-3/16 in
Color
Black
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12286PK
Zoro #
G915504140
UPC #
-
Country of Origin
China
Dimensions
Nominal Length
7-1/2 in
Nominal Max. Bundle Dia.
1-3/16 in
Details
Item
Cable Tie
Cable Tie Style
Mountable, UV Resistant
Color
Black
Material
Nylon
Tensile Strength
50 lb
Description
Blk Nylon Mounting Cable Tie,50 lb, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.