Cable Tie, 7 in L, 1.95 in Max Bundle Dia., Black, Nylon, 50 lb Strength, 100 PK
Mfr # 12331PK
Zoro # G315482192
product price: $4.89
/pk 100, $0.05/eaSold in multiples of 2 for $9.78
Key Features
Nominal Length
7 in
Width
3/16 in
Nominal Max. Bundle Dia.
1.95 in
Color
Black
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12331PK
Zoro #
G315482192
UPC #
-
Country of Origin
China
Dimensions
Nominal Length
7 in
Width
3/16 in
Nominal Max. Bundle Dia.
1.95 in
Details
Item
Cable Tie
Color
Black
Material
Nylon
Tensile Strength
50 lb
Description
Black Nylon Cable Ties,7 In. L, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.