Cable Tie, 8 in L, 1-3/4 in Max Bundle Dia., Black, Nylon, 50 lb Strength, 25 PK
Mfr # 9325PK
Zoro # G515482206
product price: $3.45
/pk 25, $0.14/eaSold in multiples of 3 for $10.35
Key Features
Cable Tie Style
Mountable, UV Resistant
Nominal Length
8 in
Nominal Max. Bundle Dia.
1-3/4 in
Color
Black
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9325PK
Zoro #
G515482206
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Nominal Length
8 in
Nominal Max. Bundle Dia.
1-3/4 in
Details
Item
Cable Tie
Cable Tie Style
Mountable, UV Resistant
Color
Black
Material
Nylon
Tensile Strength
50 lb
Description
Black Nylon Cable Ties, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.