Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 60 mm L
- Mfr # 14537PK
- Zoro # G3662174
product price:Â
$
10.35
/ea
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Head Width
17 mm
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14537PK
- Zoro #
- G3662174
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- M10-1.50
- Fastener Length
- 60 mm
- Head Width
- 17 mm
Details
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Class 10.9
- Material
- Steel
- Finish
- Zinc Yellow
- Thread Style
- Partially Threaded
- Standards
- DIN 931
- Item
- Hex Head Cap Screw
Description
Class 10.9 HexHead Cap Screw 10-1.50x60
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.